Buy more than* S$200* and get FREE SHIPPING

  • The Touch Connector 5/Female Connector
  • The Touch Connector 5/Female Connector
  • The Touch Connector 5/Female Connector

The Touch Connector 5/Female Connector F12-03FW

5.00 (1)
Item.#
05721222
Mfr.#
F12-03FW
Package Qty.
1PC
Ship pack of
1
5.07 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Color (Body)
White
2014 TRUSCO Published Page
1-1209
Screw Dimensions
Rc3/8
Fluid
Compressed air / water
TRUSCO Part Number
313-6311
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Weight (g)
44.3
Conformity Tube Outside Diameter (phi mm)
12
Material (Body)
Brass / resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As carbonic acid gas piping
5
From Japan
On 2015-07-24 23:27:26
Used to connect the pressure gauge to 6 mm tube. Ease of use is very well satisfied because it directly connected to the tube in one.
This review is about item#05720434.