Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male T-Branch

Touch Connector Five Male T-Branch F8-02MTW

Item.#
05721405
Mfr.#
F8-02MTW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Fluid
Compressed air / water
Weight (g)
19.7
Dimensions C (mm)
14
Dimensions B (mm)
29.5
Dimensions A (mm)
17.8
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Dimensions L (mm)
23.5
Vacuum Pressure (kPa)
-100(10Torr)
Material (Body)
Resin (flame-retardant PBT), brass (nickel plated)
Description
Prevent the spread of fire accidents such as sputtering employs a flame-retardant PBT resin. The Order of the joint Order all. components of the cost down joint cost down to 5 parts minimum.  plated metal parts are nickel plated. I realize the weight of the first time in all plastic fittings pneumatic universal type joint.
Color (Body)
White
Width Across Flat (mm)
14
TRUSCO Part Number
275-5475
Screw Dimensions
R1/4
Tube Insertion Length (mm)
13.7
Fluid
Compressed air, water
Operating Temperature Range (deg C)
Compressed air: -5 to 60 / water: 5-40
Conformity Tube Outside Diameter (phi mm)
8
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)