Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five/Female Connector
  • Touch Connector Five/Female Connector
  • Touch Connector Five/Female Connector

Touch Connector Five/Female Connector F10-04F

5.00 (1)
Item.#
05721886
Mfr.#
F10-04F
Package Qty.
1PC
Ship pack of
1
6.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
2014 TRUSCO Published Page
1-1209
Fluid
Compressedair/water
Weight (g)
39.9
Screw Dimensions
R1/2
Material (Body)
Resin (flame-retardant PBT), brass (nickel plated)
Color (Body)
Black
Operating Temperature Range (deg C)
Compressedair:-5to60/water:5-40
Conformity Tube Outside Diameter (phi mm)
10
TRUSCO Part Number
165-7836
Fluid
Compressedairwater
Maximum Working Pressure (MPa)
Compressedair:1water:0.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dairy products manufacturing (pack water droplets scattering)
5
From Japan
On 2013-01-25 01:59:10
Use air blow nozzle Fits into compact, allows the layout of easy image reason to arrange because the one-touch fittings. The material is also well enough long work likely to be in a severe environment. Anyway, this price is attractive!
This review is about item#02121831.