Buy more than* S$200* and get FREE SHIPPING

  • The Touch Connector 5/Female Connector

The Touch Connector 5/Female Connector F12-04FW

5.00 (1)
Item.#
05721956
Mfr.#
F12-04FW
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
White
Dimensions A (mm)
31.8
Weight (g)
58.5
Tube Insertion Length (mm)
15.4
Double-sided Width (H)(mm)
24
Dimensions B (mm)
17
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
TRUSCO Part Number
313-6361
Screw Dimensions
Rc1/2
Conformity Tube Outside Diameter (phi mm)
12
Fluid
Compressed air / water
Material (Body)
Brass / resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As carbon dioxide piping
5
From Japan
On 2015-07-24 23:27:26
Used to connect pressure gauge to 6 mm tube. Easy to use is extremely satisfactory because you can connect directly to the tube with one piece.
This review is about item#05720434.