Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Different Diameters Union T

Touch Connector Five Different Diameters Union T FR10-1212UTW

Item.#
05722166
Mfr.#
FR10-1212UTW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
TRUSCO Part Number
309-4383
C2
20
Maximum Working Pressure (MPa)
Compression Air: 1, Water: 0.3
Operating Temperature Range (deg C)
Compressed air:-5 to 60/Water:5 to 40
2014 TRUSCO Published Page
1-1213
Color (Body)
White
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)
Compatible Tube Outer Diameter D2 (mm)
12
Compatible Tube Outer Diameter D1 (mm)
10
Dimensions A (mm)
22.3
C1
20
Fluid
Compressed air / water
Weight (g)
13.9
Material (Body)
Resin (flame-retardant PBT)