Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male T-Branch

Touch Connector Five Male T-Branch F12-04MTW

Item.#
05722954
Mfr.#
F12-04MTW
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Fluid
Compressed air / water
Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
White
Width Across Flat (mm)
21
TRUSCO Part Number
275-5556
Screw Dimensions
R1/2
Maximum Working Pressure (MPa)
Compression Air: 1, Water: 0.3
2014 TRUSCO Published Page
1-1211
Material (Body)
Resin (flame-retardant PBT), Brass (nickel plated)
Operating Temperature Range (deg C)
Compressed air:-5 to 60/Water:5 to 40
Conformity Tube Outside Diameter (phi mm)
12
Weight (g)
53.5
Dimensions C (mm)
20
Dimensions B (mm)
39
Dimensions A (mm)
22.3
Dimensions L (mm)
31
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)