Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector 5 / Speed ​​Controller Inline White

Touch Connector 5 / Speed ​​Controller Inline White F4R-00SCW

1.00 (1)
Item.#
05723785
Mfr.#
F4R-00SCW
Package Qty.
1PC
Ship pack of
1
10.29 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Color (Body)
White
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.7
Dimensions J (mm)
3.3
Dimensions C (phi mm)
10
Dimension B1 (mm)
25.5
Dimension F (mm)
7
Dimension H (mm)
6.5
Fluid
Compressed air / water
Control Directions
Out meter / meter in
Material (Body)
Resin
TRUSCO Part Number
223-0445
Dimension G(mm)
5.5
Dimensions B2 (mm)
29.1
Dimensions A (mm)
40
Conformity Tube Outside Diameter (phi mm)
4
Weight (g)
10.2
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Flow rate adjustment of CO2 addition of the water tank
1
From Japan
On 2014-09-30 13:03:48
It is the adjustment that it is a small amount of flow rate does not become totally can not useless, would come out the air even in the fully closed state. While using the JSU6 of PISCO in a different here the air does not leak that it is fully closed. I bought because white was good, but we are intensely regret that it was good if you buy towards the PISCO which can be used properly after all.
This review is about item#05724433.