Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Speed Controller

Pneumatic Speed Controller FB6R-M5SC-I

Item.#
05723943
Mfr.#
FB6R-M5SC-I
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.50 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Material (Body)
Brass / resin
Screw Dimensions
M5
Conformity Tube Outside Diameter (phi mm)
6
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Fluid
Compressed air
Control Directions
Meter in