Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pneumatic Speed Controller
  • Pneumatic Speed Controller
  • Pneumatic Speed Controller

Pneumatic Speed Controller FM4R-M5-I

Item.#
05723961
Mfr.#
FM4R-M5-I
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Operating Temperature Range (deg C)
-5 to +60
Dimensions L (mm)
10.5
Fluid
Compressed air
Weight (g)
12
Dimensions C (phi mm)
11
Dimensions B2 (mm)
33.5
Dimensions A (mm)
19.9
Compatible Tube
Touch tube TE, TP, MTP polyurethane tube TN-type nylon tube
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 to 0.7
Material (Body)
Brass / resin
Screw Dimensions T
M5x0.8
Compatible Tube Outer Diameter D (mm)
4
Double-sided Width (H)(mm)
8
Dimension B1 (mm)
31.1
Dimensions E (mm)
14
Control Directions
Meter in