Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector 5 Speed Controller Type White

Touch Connector 5 Speed Controller Type White F6R-02SCW-I

5.00 (1)
Item.#
05724162
Mfr.#
F6R-02SCW-I
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Color (Body)
White
Fluid
Compressed air
Control Directions
Meter in
Screw Dimensions
R1/4
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Brass / resin
Conformity Tube Outside Diameter (phi mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For maintenance of edge binder
5
From Japan
On 2018-01-15 19:45:51
Easy to install and easy to install, it was a solid product.
This review is about item#2123012.