Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Touch Connector Five Speed Controller

Touch Connector Five Speed Controller F6R-00SC

Item.#
05724406
Mfr.#
F6R-00SC
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Dimensions B2 (mm)
34
Dimension F (mm)
8
Dimension H (mm)
7.5
2014 TRUSCO Published Page
1-1417
Compatible Tube Outer Diameter D (mm)
6
Control Directions
Aw meter
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.7
Material (Body)
Resin
Fluid
Compressed air
TRUSCO Part Number
223-0429
Dimensions A (mm)
45
Weight (g)
17.4
Dimensions J (mm)
3.3
Dimensions C (phi mm)
12
Dimension G(mm)
7
Dimension B1 (mm)
30
Description
Dokontoro - - Le spin in the middle portion. Saving Supe - graphics, ideal for centralized control!