Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS4-01M

Item.#
05724521
Mfr.#
FS4-01M
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Screw Dimensions
R1/8
Fluid
Compressed air / water
Material (Body)
SUS303/Resin
2014 TRUSCO Published Page
1-1216
Color (Body)
Black
Conformity Tube Outside Diameter (phi mm)
4
Weight (g)
6.8
TRUSCO Part Number
222-9242