Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Speed Controller

Touch Connector Five Speed Controller F8R-00SC

Item.#
05724652
Mfr.#
F8R-00SC
Package Qty.
1PC
Ship pack of
1
13.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Black
2014 TRUSCO Published Page
1-1417
Control Directions
Meter out
Material (Body)
Resin
Fluid
Compressed air
Compatible Tube Outer Diameter D (mm)
8
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.7
TRUSCO Part Number
223-0437