Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS4-M5MW

Item.#
05724686
Mfr.#
FS4-M5MW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Conformity Tube Outside Diameter (phi mm)
4
Weight (g)
4.0
TRUSCO Part Number
313-7813
Color (Body)
White
Screw Dimensions
M5
Fluid
Compressed air / water
Material (Body)
SUS303/Resin
2014 TRUSCO Published Page
1-1216