Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector 5 / Speed ​​Controller Inline White

Touch Connector 5 / Speed ​​Controller Inline White F8R-00SCW

1.00 (1)
Item.#
05724713
Mfr.#
F8R-00SCW
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color (Body)
White
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.7
Conformity Tube Outside Diameter (phi mm)
8
2014 TRUSCO Published Page
1-1417
TRUSCO Part Number
223-0461
Control Directions
Out meter / meter in
Material (Body)
Resin
Fluid
Compressedair/water
Weight (g)
27
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of flow rate of CO 2 addition in aquarium
1
From Japan
On 2014-09-30 13:03:48
With a small flow rate, adjustment can not be done at all and it will not be usable, and air will be discharged even in a fully closed condition. I use PISCO's JSU 6 separately, but if it is fully closed, the air will not leak. I bought it because it was good, but after all I regret it was okay to purchase PISCO who can use it properly.
This review is about item#05724433.