Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Speed Controller
  • Pneumatic Speed Controller
  • Pneumatic Speed Controller

Pneumatic Speed Controller FM4R-01-I

Item.#
05724923
Mfr.#
FM4R-01-I
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Operating Temperature Range (deg C)
-5 to +60
Dimension B1 (mm)
33.6
Dimensions E (mm)
16.5
Control Directions
Meter in
Screw Dimensions T
R1/8
Compatible Tube Outer Diameter D (mm)
4
Double-sided Width (H)(mm)
10
Compatible Tube
Touch tube TE, TP, MTP polyurethane tube TN-type nylon tube
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 to 0.7
Material (Body)
Brass / resin
Dimensions B2 (mm)
36
Dimensions A (mm)
19.9
Dimensions L (mm)
12.5
Fluid
Compressed air
Weight (g)
15
Dimensions C (phi mm)
11