Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS6-01MW

Item.#
05724957
Mfr.#
FS6-01MW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
2014 TRUSCO Published Page
1-1216
Screw Dimensions
R1/8
Fluid
Compressed air / water
Material (Body)
SUS303/Resin
TRUSCO Part Number
313-7929
Color (Body)
White
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
6.6