Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS6-M5MW

Item.#
05725307
Mfr.#
FS6-M5MW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
SUS303/Resin
2014 TRUSCO Published Page
1-1216
Screw Dimensions
M5
Fluid
Compressed air / water
Weight (g)
5.7
TRUSCO Part Number
309-4952
Color (Body)
White
Conformity Tube Outside Diameter (phi mm)
6