Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS8-02M

Item.#
05725562
Mfr.#
FS8-02M
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Dimensions L (mm)
16.3
Screw Dimensions
R1/4
Fluid
Compressed air / water
Material (Body)
SUS303 / resin
TRUSCO Part Number
222-9315
Dimensions A (mm)
22.3
Color (Body)
Black
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
11.6
Tube Insertion Length (mm)
13.7
Double-sided Width (H)(mm)
14