Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS8-01MW

Item.#
05725632
Mfr.#
FS8-01MW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.38 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Color (Body)
White
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
10.9
TRUSCO Part Number
309-5096
2014 TRUSCO Published Page
1-1216
Screw Dimensions
R1/8
Fluid
Compressed air / water
Material (Body)
SUS303/Resin