Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS8-01M

Item.#
05725657
Mfr.#
FS8-01M
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Fluid
Compressedair/water
Material (Body)
SUS303/resin
2014 TRUSCO Published Page
1-1216
Screw Dimensions
R1/8
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
10.9
TRUSCO Part Number
222-9307
Color (Body)
Black