Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS4-02M

Item.#
05725675
Mfr.#
FS4-02M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
TRUSCO Part Number
222-9251
Color (Body)
Black
Conformity Tube Outside Diameter (phi mm)
4
Weight (g)
15.2
Material (Body)
SUS303/Resin
2014 TRUSCO Published Page
1-1216
Screw Dimensions
R1/4
Fluid
Compressed air / water