Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS8-03MW

Item.#
05726095
Mfr.#
FS8-03MW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Color (Body)
White
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
23.7
TRUSCO Part Number
309-5177
2014 TRUSCO Published Page
1-1216
Screw Dimensions
R3/8
Fluid
Compressed air / water
Material (Body)
SUS303/Resin