Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Speed Controller Beta
  • Touch Connector Five Speed Controller Beta
  • Touch Connector Five Speed Controller Beta

Touch Connector Five Speed Controller Beta FB12R-03SCW-O

1.00 (1)
Item.#
05726646
Mfr.#
FB12R-03SCW-O
Package Qty.
1PC
Ship pack of
1
19.26 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Color (Body)
White
Control Directions
Meter out
Operating Temperature Range (deg C)
-5 to +60
Material (Body)
Brass / resin
Dimensions B2 (mm)
61.5
Dimensions E (mm)
26.5
Screw Dimensions T
R3/8
Compatible Tube Outer Diameter D (mm)
12
Double-sided Width (H)(mm)
19
Dimension r (mm)
32.9
Material (screw, needles)
Metal
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 to 0.7
Fluid
Compressed air
Dimension B1 (mm)
52.5
Dimensions p (mm)
21.7
Dimensions A (mm)
29.3
Dimensions L (mm)
20.1
Weight (g)
90
Dimensions C (phi mm)
20
Compatible Tube
Touch tube TE, TP, MTP polyurethane tube TN-type nylon tube
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Carbonic acid gas piping
1
From Japan
On 2011-02-24 13:14:02
It is described by another item description in item description field. It is not suitable for use as a control in the low flow rate range because it is not a mini-series.
This review is about item#02123186.