Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS6-03M

Item.#
05726831
Mfr.#
FS6-03M
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Fluid
Compressed air / water
Material (Body)
SUS303/Resin
2014 TRUSCO Published Page
1-1216
Screw Dimensions
R3/8
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
25.8
TRUSCO Part Number
222-9293
Color (Body)
Black