Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pneumatic Speed Controller

Pneumatic Speed Controller FB12R-04SC-I

Item.#
05727215
Mfr.#
FB12R-04SC-I
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Material (Body)
Brass / resin
Control Directions
Meter in
Fluid
Compressed air
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Screw Dimensions
R1/2
Conformity Tube Outside Diameter (phi mm)
12