Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS10-02MW

Item.#
05727897
Mfr.#
FS10-02MW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.07 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
TRUSCO Part Number
313-7325
Color (Body)
White
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
16.0
Material (Body)
SUS303/Resin
2014 TRUSCO Published Page
1-1216
Screw Dimensions
R1/4
Fluid
Compressed air / water