Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS10-03M

Item.#
05727906
Mfr.#
FS10-03M
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
2014 TRUSCO Published Page
1-1216
Screw Dimensions
R3/8
Fluid
Compressedair/water
Material (Body)
SUS303/resin
TRUSCO Part Number
222-9358
Color (Body)
Black
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
22.9