Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Male Connector

Touch Connector Five Male Connector FS10-04MW

Item.#
05728502
Mfr.#
FS10-04MW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Fluid
Compressed air / water
Material (Body)
SUS303/Resin
2014 TRUSCO Published Page
1-1216
Screw Dimensions
R1/2
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
44.1
TRUSCO Part Number
313-7406
Color (Body)
White