Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Speed Controller

Touch Connector Five Speed Controller FS12R-04SC-O

Item.#
05729875
Mfr.#
FS12R-04SC-O
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
69.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Screw Dimensions T
R1/2
Control Directions
Meter out
Material (Body)
SUS303/Resin
Fluid
Compressed air
Compatible Tube Outer Diameter D (mm)
12
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1