Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2-Port VGA Switch

2-Port VGA Switch SWK-VGA2

Item.#
05731537
Mfr.#
SWK-VGA2
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Coaxial type is recommended for connection. When resolution is higher than 1024 x 768, picture quality may deteriorate.
Number of Circuit
2
Dimensions (Width W x Depth D x Height H) (mm)
110x110x50
Accessories
Magic tape
Wire Connection
All connections / total circuit switching
Compatible Models
Models with a mini D over sub15pin the display output such as VGA display and DOS / V machine
Material (Body)
ABS resin