Buy more than* S$200* and get FREE SHIPPING

  • Display Switching Small Device

Display Switching Small Device SWK-VGA3

Item.#
05731546
Mfr.#
SWK-VGA3
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
The coaxial type whose decrease of picture quality is little in the connection is recommended When resolution is more than 1024x768, there are times when picture quality deterioration appears.
Compatible Connector
Mini D-sub15 pin scalpel x 4 Lock nut #4-40 (inch)
Material (Body)
ABS resin
Purpose
VGA display DOS/V machine display output and PC-98 sereies which have mini D-sub15pin.
Dimensions (Width W x Depth D x Height H) (mm)
110x110x50
Accessories
Hook-and-loop fastener