|
Lan Cable LTC-ES02W
(1)
- Item.#
- 05732465
- Mfr.#
- LTC-ES02W
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- PVC
- Cable Length (m)
- 2
- Specification
- With both ends RJ45 connector, straight all connection
- Compatible
- 10BASE-T, 100BASE-TX, 1000BASE-T, ISDN, ADSL, cable TV
- Color
- White
|
Customers Who Viewed This Item Also Viewed
<<
NAKABAYASHI (former Loas)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
I connected the modem to the TV.
From Japan
On 2012-04-04 19:12:52
It was strong and the wiring was made like a wall and it was long as 15 m, but the price was cheap and satisfying.
Customers Who Bought This Item Also Bought