Buy more than* S$200* and get FREE SHIPPING

  • Lan Cable

Lan Cable LTC-ES05GN

by Loas
5.00 (1)
Item.#
05732623
Mfr.#
LTC-ES05GN
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PVC
Cable Length (m)
5
Specification
With both ends RJ45 connector, straight all connection
Compatible
10BASE-T, 100BASE-TX, 1000BASE-T, ISDN, ADSL, cable TV
Color
Green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I have connected the modem and TV.
5
From Japan
On 2012-04-04 19:12:52
Strong and I wiring is also a 15m able to wall Tsutai long price was satisfied with cheap.
This review is about item#05732395.