Buy more than* S$200* and get FREE SHIPPING

  • Lan Cable

Lan Cable LTC-ESS10BL

5.00 (2)
Item.#
05732745
Mfr.#
LTC-ESS10BL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cable Length (m)
10
Compatible
10BASE-T, 100BASE-Tx, 1000BASE-T, ISDN, ADSL, cable TV
Color
Blue
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
LAN connection with a separate home
5
From Japan
On 2014-08-31 19:09:39
Insertion into piping with a stranded wire is also smooth, speed loss and comfortable environment.
This review is about item#05732797.
To make tablets available on other floors
5
From Japan
On 2013-03-26 11:32:51
I am satisfied.
This review is about item#05732885.