Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lan Cable

Lan Cable LTC-ESS50BL

5.00 (2)
Item.#
05732797
Mfr.#
LTC-ESS50BL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cable Length (m)
50
Compatible
10BASE-T, 100BASE-TX, 1000BASE-T, ISDN, ADSL, cable TV
Color
Blue
Specification
With both ends RJ45 connector, Straight all connection
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
LAN connection with a separate home
5
From Japan
On 2014-08-31 19:09:39
Insertion into piping with a stranded wire is also smooth, speed loss and comfortable environment.
This review is about item#05732797.
To make tablets available on other floors
5
From Japan
On 2013-03-26 11:32:51
I am satisfied.
This review is about item#05732885.