Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Lan Cable

Lan Cable LTC-ESS03W

by Loas
5.00 (2)
Item.#
05732842
Mfr.#
LTC-ESS03W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
White
Compatible
10BASE-T, 100BASE-TX, 1000BASE-T, ISDN, ADSL, cable TV
Cable Length (m)
3
Specification
With both ends RJ45 connector, Straight all connection
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
LAN connection with the second house
5
From Japan
On 2014-08-31 19:09:39
Also inserted into the pipe in a more linear smooth, speed loss is also not comfortable environment.
This review is about item#05732797.
To the tablet so it can also be used in other floor
5
From Japan
On 2013-03-26 11:32:51
I am pleased
This review is about item#05732885.