Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plastic cutting nipper

Plastic cutting nipper 90A-175

5.00 (1)
Item.#
05734863
Mfr.#
90A-175
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Spring not included. Blade can only be used to cut resin as it is thin., Spring not included. Blade can only be used to cut resin as it is thin.
Blade Shape
Straight
Nominal Dimension (mm)
175
Weight (g)
210
Purpose
Ideal for cutting hard resin, reinforced glass fiber., Ideal for cutting hard resin, reinforced glass fiber.
Cutting Capability (phi mm)
6 (resin)
Overall Length A (mm)
183
TRUSCO Part Number
276-3346
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing of resin plate
5
From Japan
On 2012-05-18 13:59:58
There are only special tools and ordinary nippers, sharpness is much better. However, if you try to cut off metal or the like with a normal nipper feeling, the blade will be chipped easily.
This review is about item#05734863.