Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rejikento S
  • Rejikento S
  • Rejikento S

Rejikento S SORK1801

4.50 (2)
Item.#
05734872
Mfr.#
SORK1801
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For general steel, cast iron
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
22
Abrasive Material
A/WA
Grain Size
24
Maximum Operating Speed (m/min)
67
Hardness
P
Compatible Tool
Disc grinder
Thickness (mm)
6
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Finishing of aluminum
4
From Japan
On 2014-08-13 21:17:48
Long-lasting cheap to.
This review is about item#05734881.
Roughing of welding beat
5
From Japan
On 2011-07-12 13:18:13
Clogging even less comfortable
This review is about item#05734881.