Buy more than* S$200* and get FREE SHIPPING

  • For reciprocating saw bimetal blade
  • For reciprocating saw bimetal blade
  • For reciprocating saw bimetal blade
  • For reciprocating saw bimetal blade

For reciprocating saw bimetal blade BiM22

Item.#
05735107
Mfr.#
BiM22
Package Qty.
1Pack(5PC)
Ship pack of
1
41.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Ability (mm) Steel Plate
6
Plastic Cutting Capacity (mm)
15
Number of Threads
18
Compatible
JR141D, 4315, JR3050T, JR3070CT(JR1400, JR1800, JR3000V, JR3000/SP, JR3020, JR3030T, JR3040T)
Nonferrous Metal Cutting Capacity (mm)
6
Capability
phi LESS THAN 90 PIPE (STAINLESS PIPE IS ACCEPTABLE)
Overall Length (mm)
170
Application
Iron work and plastic