Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Panasonic Fluorescent Light 40W

Panasonic Fluorescent Light 40W FL40SS ECW/37

4.83 (12)
Item.#
05735177
Mfr.#
FL40SS ECW/37
Package Qty.
1Box(25PC)
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tube Length (mm)
1198
Connector
G13
Current (A)
0.41
Lights Form
Glow starter type
Color
Cool color
Compatible
Glow starter: FG-4P electronic ballast tube: FE4P
Rated Average Lifespan (hours)
12000
Rated Lamp Power (W)
37
Pipe Diameter (phi mm)
28
Total Luminous Flux (Lm)
3350
Type
Straight tube fluorescent lamp
Type
40W energy saving type
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Workplace lighting
5
From Japan
On 2018-01-20 14:58:56
The work place got really bright. Previously it was a natural color, but it was completely different. I am satisfied with refreshing eyes.
This review is about item#5735177.
Factory lighting
5
From Japan
On 2017-09-15 09:37:12
There is no difference with the thing of the maker item without a problem. I will buy it in the future with Monotaro.
This review is about item#5735177.
Washroom
4
From Japan
On 2016-07-11 16:41:59
It was a bright and cheerful image because it was a Parc, but I also received a feeling that the brightness is unsatisfactory compared to the brightest one. It is bright, it is compared with the brightest to the last. Natural color is neither blue nor red, it is really natural color. I bought it because many people make up makeup. Actually it may be good.
This review is about item#08733234.
Stock inside our facility
5
From Japan
On 2016-02-01 15:16:11
Since it was purchase of the same model number product as those in use, the feeling of use is good. I was satisfied with early arrival because there was inventory.
This review is about item#09201911.
Manual work inside factory
5
From Japan
On 2015-02-01 17:27:33
Since it is Panasonic, I ordered with confidence I will be saved if the explanation of brightness etc is easy to understand a little more
This review is about item#05735177.
Workplace lighting
5
From Japan
On 2015-01-02 16:58:33
Again Panasonic is brighter than other companies !!
This review is about item#00268582.
Lighting exchange at office / workplace
5
From Japan
On 2014-07-16 14:07:20
Used when exchanging lighting at the office / workplace. Since I was using the same item, things are no mistake. Although 10 sets are unlikely, it was said that the acquaintance of the nearby home center can do a little cheaper with 10 pieces! But it is satisfactory if this amount is because it is a maker item.
This review is about item#35055763.
Fluorescent lamp exchange
5
From Japan
On 2014-07-10 14:55:07
There is no problem at all on the goods Thank you for your business efforts a little more cheaply
This review is about item#01918445.
I use it for office lighting.
5
From Japan
On 2014-03-27 13:38:32
For use as ceiling lighting in the office, I made this product because it is a daylight color fluorescent light with high illuminance. After replacing, I am satisfied very brightly. However, although it is 25 pieces, it was broken from the metal fitting part of the end of the fluorescent lamp and the base of the glass.
This review is about item#05735177.
Replacement of fluorescent tubes
5
From Japan
On 2014-02-13 13:27:22
We are continuously using it to replace the fluorescent tube of the store's ceiling lighting. I think that it is very cheap if it is bulk buying. It does not change everything at once, so if you purchase once you have two to three years. Inside, after one year or more of purchasing, there are things that will not be lit in one month after exchanging, but as expected, if you call the customer consultation center listed on the manufacturer's item, box, send an alternative item He gave me. There seems to be some things that have short lifespan as gas pressure in the tube is insufficient. After that, I will try to write the exchange date on the metal part at the end of the pipe with magic.
This review is about item#01918445.