Buy more than* S$200* and get FREE SHIPPING

  • Super Green Micro
  • Super Green Micro
  • Super Green Micro

Super Green Micro -

5.00 (3)
Item.#
05735843
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
TRUSCO Part Number
123-3629
Purpose
Finishing on flat and curved surface grinding, welding, sheet metals, abrasive coating, finishing on spot welding and polishing of stainless steel, Finishing on flat and curved surface grinding, welding, sheet metals, abrasive coating, finishing on spot welding and polishing of stainless steel, Finishing on flat and curved surface grinding, welding, sheet metals, abrasive coating, finishing on spot welding and polishing of stainless steel, Finishing on flat and curved surface grinding, welding, sheet metals, abrasive coating, finishing on spot welding and polishing of stainless steel
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Grain Size
60
Description 2
Dedicated Pat is attached one by one in a safety design , misalignment does not occur.A beautiful finishing is possible due to the flexibility in the grinding work on the plane and curved surfaces.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Industrial goods
5
From Japan
On 2017-11-14 15:20:21
I am happy because I can buy it cheaper than anywhere. I look forward to working with you.
This review is about item#5735834.
Steel polishing
5
From Japan
On 2013-05-16 16:14:57
Is no problem. I also want # 60
This review is about item#05735834.
Bead removal after welding, grinding / polishing operation, etc.
5
From Japan
On 2007-11-10 17:38:50
Compared with the grinding stone we used until now, it feels soft and comfortable on the surface. I do not clog and do little, and because the reduction is slow, it is expensive, but I think that it is a great shopping as a result.
This review is about item#05735877.