Buy more than* S$200* and get FREE SHIPPING

  • No. 4 drill bit
  • No. 4 drill bit
  • No. 4 drill bit

No. 4 drill bit 12

4.50 (2)
Item.#
05735956
Mfr.#
12
Package Qty.
1PC
Ship pack of
1
17.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
270
Purpose
For wood
Flute Length (mm)
195
Shaft Diameter (phi mm)
Hexagonal shaft 10
Size (mm)
12
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Woodwind production by lathe
4
From Japan
On 2016-10-26 17:43:26
I purchased a 17.5 drill. Without long drill of this size, I found at last. Sutaemu is, was saved is rich in variation of thickness. However, since the total length of 330mm, in diameter is 17.5, very happy if there is a total length 450mm.
This review is about item#40133134.
Perforation of the tree
5
From Japan
On 2015-08-13 11:17:33
I use all the time. It will be saved if there is a little more durable.
This review is about item#10236073.