Buy more than* S$200* and get FREE SHIPPING

  • Band saw blade High-speed-steel bimetal (coil)

Band saw blade High-speed-steel bimetal (coil) C-BM 5x12T 0.90

4.00 (1)
Item.#
05736114
Mfr.#
C-BM 5x12T 0.90
Package Qty.
1Roll
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), die steel (SKD), stainless steel (SUS), etc.
Type
C-BM
Number of Threads per inch
12
Length (m)
16
Width (mm)
5
Thickness (mm)
0.9
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dimension cutting of steel material
4
From Japan
On 2008-04-13 01:19:15
Can be cut straight
This review is about item#05736114.