Buy more than* S$200* and get FREE SHIPPING

  • Keyless chuck
  • Keyless chuck
  • Keyless chuck

Keyless chuck 130-J6

5.00 (1)
Item.#
05736157
Mfr.#
130-J6
Package Qty.
1PC
Ship pack of
1
409.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drilling machine, milling machine and for general purposes .
Jacobs Taper K
J6
Length (Claw Opened) L1 (mm)
90.5
Chucking Ability (mm)
1 - 13
Deflection Accuracty (mm)
0.07
Length (Claw Closed) L2 (mm)
103
Chuck Diameter D (mm)
50
Weight (kg)
0.945
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill with tabletop drilling machine, reamer work
5
From Japan
On 2015-11-15 15:52:02
Although it uses multiple, it is excellent shake accuracy more than the standard. Although it is a simple check, it is about 0.04 mm in both mouth and 100 positions in combination with domestic drilling board. I tried to check the old one but it was not deteriorated, though I thought that the chuck was a consumable item, but for now it is not necessary to exchange, it is safe.
This review is about item#07000524.