Buy more than* S$200* and get FREE SHIPPING

  • Drill chuck
  • Drill chuck
  • Drill chuck

Drill chuck 13MG

4.59 (22)
Item.#
05736166
Mfr.#
13MG
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Chuck handle
Length (Claw Opened) L2 (mm)
68
Clutching Capability (mm)
1.2 - 13
Dimention D1 (phimm)
52.5
TRUSCO Part Number
150-7702
Length (Claw Closed) L1 (mm)
87
Jacobs Taper
JT.NO.6
Dimention D2 (phi mm)
38
Weight (g)
844
Customer Reviews
5 star 17
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
Drilling machine repair
4
From Japan
On 2017-09-08 18:29:21
The goods are good with no problem and the accuracy is also. However, I think that it is better to think a bit more about shipping of monotaro. It puts goods in a cardboard box and ships it as it is, it is in a state that is rampage inside. I want you to pack paper or stop with tape. I do not understand the criteria such as not stuffing paper which is hard to break at transportation and not stuffing paper with such goods.
This review is about item#4659943.
For desktop mini drilling machine
4
From Japan
On 2017-07-30 15:34:39
There is no problem in quality. However, Shake was not changed before change, so did not it have to bother to replace as a result?
This review is about item#8215015.
Work
5
From Japan
On 2017-04-30 14:48:11
As expected it is made in Japan. Fure improved. I am very satisfied.
This review is about item#8215015.
Drilling machine
3
From Japan
On 2017-03-24 18:46:21
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5736166.
I changed it from 6.5 mm to 8.0 mm with a desk drill stand. (Woodworking Production)
5
From Japan
On 2017-02-17 15:12:00
Since the chuck of the desk drill stand in use can only be used 6.5 mm, I consulted with Monotaro like something, so I ordered it as this product can be used. It is very easy to use and pleased. Thank you.
This review is about item#8215015.
Used for processing aluminum material
5
From Japan
On 2016-08-15 20:08:19
After all the domestic products are nice, there is no core shake and it feels good when the collet turns smoothly.
This review is about item#8215015.
Maintenance of drilling machine
5
From Japan
On 2016-08-05 18:50:36
We can trust the quality of the world's top level manufacturers.
This review is about item#04659846.
Various drilling
4
From Japan
On 2016-07-11 21:28:22
I replaced the chuck of T Company DPE-13B who has been suffering from core shaking for many years. I was worried that it would be okay, so I came up well. There are other influences, and although it does not say that there is no wrecking, it was able to improve enough in our work contents.
This review is about item#05736166.
Exchange of dollar chuck
5
From Japan
On 2016-06-14 08:55:15
It was a wonderful work It would have been nice to change it soon.
This review is about item#08215015.
Used for drilling up to 0.8 mm with less than 5 mm with a self-made drilling machine
5
From Japan
On 2016-03-14 10:47:32
The chuck which I used before was old because it was 4 mm and it was renewed. It was up to this as the taper of the spindle was the same.
This review is about item#04659961.