Buy more than* S$200* and get FREE SHIPPING

  • Counter sink 6 pair set
  • Counter sink 6 pair set
  • Counter sink 6 pair set

Counter sink 6 pair set No.6277 set

by ILIX
4.50 (2)
Item.#
05736175
Mfr.#
No.6277 set
Package Qty.
1Set(6PC)
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Case Dimension (mm)
Length 155 x width 111 x height 35
Set Contents
Blade Dia (phimm) 6.3, 8.3, 10.4, 12.4, 16.5, 20.5 handle for manual work, 1 piece each
Set Details
Blade Dia (2-5 mm diameter mm)6.3 surface diameter (dia. mm) total length (mm) 45 shank diameter (dia. mm) 5 Blade Dia (phi mm)8.3 surface diameter (phi mm)2.5 to 7 overall length (mm) 50 shank diameter (dia. mm) 6 Blade Dia (phi mm)10.4 surface diameter
Number of Blades
3
Material
High-speed-steel (HSS)
Description 2
Further seat counterbore, chamfer and deburring.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chamfer of hole
4
From Japan
On 2010-01-20 10:45:03
Although there is no problem as a counter sink, since the attached handle is for the sink of the thickest shank, since the sink fixation method is a single female screw, the center shifts in the thin shank sink, and it is difficult to use because it is not fixed enough.
This review is about item#05736175.
Chamfering processing of SUS. It is used for chamfering of SS.
5
From Japan
On 2010-01-20 09:06:43
Although I spend a considerable amount of time since I bought it. There is only high and things are pretty good! It is very excellent in cutting ability, and it is also possible to chamfer from a small hole of a sten to a large hole GOOD
This review is about item#05736175.