Buy more than* S$200* and get FREE SHIPPING

  • Branch Circuit Breaker
  • Branch Circuit Breaker
  • Branch Circuit Breaker

Branch Circuit Breaker GP32CJ2P15AF30

5.00 (3)
Item.#
05736735
Mfr.#
GP32CJ2P15AF30
Package Qty.
1PC
Ship pack of
1
42.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overcurrent Tripping Operation
Thermal dynamic
Connectable Wire (mm2)
5.5 - 8
Dimensions C (mm)
36
Dimensions A (mm)
32
Number of Poles / Terminal Number
2P2E
Rated Current (A)
15
Number of Poles / Element Number
2P2E
Operating Time
Within 0.1 second
Overcurrent Drawing Operation
Thermal dynamic
High Speed Rating Sensitivity Current (mA)
15, 30
JIS (sym) Rating Breaking Capacities (kA)
AC200V/1 AC100.200V(AA)/1.5 AC100V/1.5
Frame (AF)
30
Rated Sensitivity Current (mA)
30
Terminal Structure
Solderless terminal
Dimensions B (mm)
70
Specification
Reverse connection available
Phase Wire Type
1phi 2W
Dimensions D (mm)
53
Rated Voltage (V)
100 - 100 / 200 (AA) - 200 common use
Accessories
Terminal cover, wood screw
High Speed Operating Time (sec)
Within 0.1
Protection Feature
For electrical overload and short circuit protection combination.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bad a use in replacement of the NFB of household distribution board
5
From Japan
On 2017-02-28 22:52:09
Secondary side burnout gimmick built about 40 years NFB only of unattached panelboard NFB Part of the cable is replaced in the ELB for burnout. Peace of mind in this
This review is about item#10709885.
Connection to external wiring
5
From Japan
On 2015-06-15 20:08:08
Used in branching to multiple small capacity breakers, adding branch terminals
This review is about item#10709867.
As a main switch for bathing cars
5
From Japan
On 2012-04-25 18:33:37
Originally I was using Panasonic, but purchased because it is easy to compare prices. Performance is not particularly problematic
This review is about item#10709867.