Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)

Carbide-drill #1130 (stub size) 0.6

by DIXI
5.00 (1)
Item.#
05736814
Mfr.#
0.6
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Total Length l1 (mm)
30
Point Angle (Degree)
118
Groove Length L2 (mm)
6
Shank Diameter (phi mm)
0.6
Helix Angle (Degree)
24
Material
Cemented carbide
Blade Diameter d (mm)
0.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Glass epoxy double-sided PCB drilling
5
From Japan
On 2013-05-29 10:09:51
Traditionally I used ordinary steel drills, but in the case of glass epoxy it is so hard that the tip wears out quickly, and when I pierce the hole I got a lot of Paris on the exit side but a beautiful hole began to empty. I do not yet know how long the life span is, but I felt wear out conspicuously in the case of conventional steel for two empty, but there is no such thing.
This review is about item#05736814.