Buy more than* S$200* and get FREE SHIPPING

  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)

Carbide-drill #1130 (stub size) 0.7

by DIXI
5.00 (1)
Item.#
05736823
Mfr.#
0.7
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Total Length l1 (mm)
30
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0112
Blade Length l2 (mm)
6
TRUSCO Part Number
106-3413
Helix Angle (Degree)
24
Material
Cemented carbide
Blade Diameter d (mm)
0.7
Shank Diameter (phi mm)
0.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Glass epoxy double-sided PCB drilling
5
From Japan
On 2013-05-29 10:09:51
Traditionally I used ordinary steel drills, but in the case of glass epoxy it is so hard that the tip wears out quickly, and when I pierce the hole I got a lot of Paris on the exit side but a beautiful hole began to empty. I do not yet know how long the life span is, but I felt wear out conspicuously in the case of conventional steel for two empty, but there is no such thing.
This review is about item#05736814.